
Ultrasonic Level Sensor 1.25 - 50 ft range, 3 in MNPT, 4-20 mA with 2 NPN Outputs, 6 ft cable
Mfr # IRU-3435-C6
Zoro # G806917738
product price: $953.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRU-3435-C6
Zoro #
G806917738
UPC #
-
Country of Origin
United States
Description
- •Hazardous area approved: CSA C/US Class 1, Div. 2, Groups A, B, C, & D
- •Ultrasonic level meter with increased power for better detection in difficult environments.
- •Measuring range: 1.25 - 50 ft. (0.4 - 15.2 m) on liquids and hard, flat surfaces 1.25 - 25 ft. (0.4 - 7.6 m) on bulk solids
- •Accuracy: ±0.25% of detected range
- •Supply Voltage: 12-28 VDC
- •IP65 rated PC/PET transducer housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.