
XP SS Vertical Float Switch, 1/4" NPTM, 48" Wires, Liquids with 0.6+ SG
Mfr # FS-400-S-M1-M1-0.6-P0-48-B0
Zoro # G806917820
product price: $80.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-400-S-M1-M1-0.6-P0-48-B0
Zoro #
G806917820
UPC #
-
Country of Origin
United States
Description
- •Standard version: Operating temperatures up to 368° F (187° C) & 200 PSI
- •Can be used in a wide range of liquids
- •CSA Explosion Proof / NSF 169 Food Grade
- •Switch rated for 100 W
- •3D Printed Sleeve for Unmatched Switch Repeatability - Perfect for OEM’s
- •The stem is milled out of a solid piece of 316L Stainless Steel – there are no welds
- •Enclosure Rating: NEMA 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.