Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 10 in, Flanged, EPDM

  • Mfr # SAMS1000-EP-304L-150

  • Zoro # G808373310


product price: $1,981.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Bolt Hole Size
1.00 in
Overall Length
8 in
Offset Distance
3/4 in
Joint Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS1000-EP-304L-150
Zoro #
G808373310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
10 in
Bolt Hole Size
1.00 in
Overall Length
8 in
Bolt Circle Diameter
14 1/4 in
Outside Diameter
16 in
Flange Diameter
16 in

Details

Item
Expansion Joint
Offset Distance
3/4 in
Joint Material
EPDM
Maximum Operating Pressure
214 psi
Flange Material
Stainless Steel
Maximum Off-Center Angle
15 Degrees
Reinforcement Material
Synthetic Fiber
Flange Material Grade
304
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
For Fluid Type
Water
Connection Type
Flanged
For Flange Type
ANSI Class 150
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
210 Degrees F
Compression Distance
5/8 in
Minimum Operating Temperature
14 Degrees F
Expansion Distance
1/2 in
Burst Pressure
853 psi
Number of Bolt Holes
12
For Environment
Industries, Marine, Sanitary Locations
Expansion Joint Type
Single Bulb
Maximum Vacuum Pressure
10 in Hg @ 72F
For Use On
Drain

Description

Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1.00 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.