Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 10 in, Flanged, EPDM

  • Mfr # SAMT1000-EP-304L-150

  • Zoro # G708373274


product price: $2,018.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Overall Length
13 in
Bolt Hole Size
1.00 in
Reinforcement Material
Synthetic Fiber
Outside Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT1000-EP-304L-150
Zoro #
G708373274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
10 in
Overall Length
13 in
Bolt Hole Size
1.00 in
Outside Diameter
16 in
Bolt Circle Diameter
14 1/4 in
Flange Diameter
16 in

Details

Item
Expansion Joint
Reinforcement Material
Synthetic Fiber
For Environment
Industries, Sanitary Locations
Burst Pressure
853 psi
Connection Type
Flanged
Flange Material
Stainless Steel
Maximum Operating Temperature
210 Degrees F
Maximum Operating Pressure
214 psi
Bolt Hole Threading
Unthreaded
For Fluid Type
Water
For Flange Type
ANSI Class 150
Maximum Vacuum Pressure
10 in Hg @ 72F
Joint Material
EPDM
Minimum Operating Temperature
14 Degrees F
Maximum Off-Center Angle
30 Degrees
Number of Bolt Holes
12
Expansion Joint Type
Double Bulb
Flange Material Grade
304
Compression Distance
2 3/8 in
For Use On
Drain
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Offset Distance
1 3/8 in
Expansion Distance
1 3/8 in

Description

Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1.00 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 16 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.