Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 10 in, Flanged, Neoprene

  • Mfr # SAMT1000-NE-304L-150

  • Zoro # G508373276


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Overall Length
13 in
Bolt Hole Size
1.00 in
Compression Distance
2 3/8 in
Maximum Vacuum Pressure
10 in Hg @ 72F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT1000-NE-304L-150
Zoro #
G508373276
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
10 in
Overall Length
13 in
Bolt Hole Size
1.00 in
Flange Diameter
16 in
Outside Diameter
16 in
Bolt Circle Diameter
14 1/4 in

Details

Item
Expansion Joint
Compression Distance
2 3/8 in
Maximum Vacuum Pressure
10 in Hg @ 72F
Burst Pressure
853 psi
Offset Distance
1 3/8 in
Number of Bolt Holes
12
For Environment
Industries, Sanitary Locations
For Flange Type
ANSI Class 150
Maximum Operating Pressure
214 psi
Bolt Hole Threading
Unthreaded
Reinforcement Material
Synthetic Fiber
Connection Type
Flanged
For Fluid Type
Water
Expansion Distance
1 3/8 in
Flange Material Grade
304
Maximum Off-Center Angle
30 Degrees
Joint Material
Neoprene
For Use On
Drain
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Flange Material
Stainless Steel
Maximum Operating Temperature
170 Degrees F
Expansion Joint Type
Double Bulb
Minimum Operating Temperature
14 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1.00 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 16 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.