Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 12 in, Flanged, EPDM

  • Mfr # SAMS1200-EP-304L-150

  • Zoro # G708373281


product price: $3,180.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Bolt Hole Size
1.00 in
Overall Length
8 in
Offset Distance
3/4 in
Flange Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS1200-EP-304L-150
Zoro #
G708373281
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
12 in
Bolt Hole Size
1.00 in
Overall Length
8 in
Flange Diameter
19 in
Outside Diameter
19 in
Bolt Circle Diameter
17 in

Details

Item
Expansion Joint
Offset Distance
3/4 in
Flange Material Grade
304
Burst Pressure
853 psi
Expansion Distance
1/2 in
Joint Material
EPDM
Minimum Operating Temperature
14 Degrees F
Number of Bolt Holes
12
Expansion Joint Type
Single Bulb
Maximum Vacuum Pressure
3 in Hg @ 72F
For Use On
Drain
Maximum Off-Center Angle
15 Degrees
Reinforcement Material
Synthetic Fiber
For Environment
Industries, Marine, Sanitary Locations
Maximum Operating Pressure
214 psi
Flange Material
Stainless Steel
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Compression Distance
3/4 in
For Flange Type
ANSI Class 150
Connection Type
Flanged
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
210 Degrees F
For Fluid Type
Water

Description

Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1.00 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 19 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.