Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 12 in, Flanged, EPDM

  • Mfr # SAMT1200-EP-304L-150

  • Zoro # G108373232


product price: $3,286.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Overall Length
13 in
Bolt Hole Size
1.00 in
Expansion Joint Type
Double Bulb
Compression Distance
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT1200-EP-304L-150
Zoro #
G108373232
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
12 in
Overall Length
13 in
Bolt Hole Size
1.00 in
Outside Diameter
19 in
Bolt Circle Diameter
17 in
Flange Diameter
19 in

Details

Item
Expansion Joint
Expansion Joint Type
Double Bulb
Compression Distance
2 3/8 in
Flange Material Grade
304
Minimum Operating Temperature
14 Degrees F
Burst Pressure
853 psi
For Use On
Drain
For Fluid Type
Water
Maximum Off-Center Angle
20 Degrees
Connection Type
Flanged
For Environment
Industries, Sanitary Locations
Maximum Vacuum Pressure
3 in Hg @ 72F
For Flange Type
ANSI Class 150
Number of Bolt Holes
12
Maximum Operating Temperature
210 Degrees F
Flange Material
Stainless Steel
Offset Distance
1 3/8 in
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Joint Material
EPDM
Bolt Hole Threading
Unthreaded
Reinforcement Material
Synthetic Fiber
Maximum Operating Pressure
214 psi
Expansion Distance
1 3/8 in

Description

Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1.00 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 19 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.