Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 12 in, Flanged, Neoprene

  • Mfr # SAMS1200-NE-304L-150

  • Zoro # G408373338


product price: $3,179.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Overall Length
8 in
Bolt Hole Size
1.00 in
Compression Distance
3/4 in
Joint Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS1200-NE-304L-150
Zoro #
G408373338
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
12 in
Overall Length
8 in
Bolt Hole Size
1.00 in
Flange Diameter
19 in
Bolt Circle Diameter
17 in
Outside Diameter
19 in

Details

Item
Expansion Joint
Compression Distance
3/4 in
Joint Material
Neoprene
For Flange Type
ANSI Class 150
Bolt Hole Threading
Unthreaded
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Expansion Distance
1/2 in
Offset Distance
3/4 in
Reinforcement Material
Synthetic Fiber
Expansion Joint Type
Single Bulb
Connection Type
Flanged
For Use On
Drain
Maximum Operating Temperature
170 Degrees F
Maximum Operating Pressure
214 psi
Flange Material
Stainless Steel
Burst Pressure
853 psi
For Fluid Type
Water
Flange Material Grade
304
Minimum Operating Temperature
14 Degrees F
Maximum Vacuum Pressure
3 in Hg @ 72F
For Environment
Industries, Marine, Sanitary Locations
Maximum Off-Center Angle
15 Degrees
Number of Bolt Holes
12

Description

Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1.00 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 19 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.