Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 2 in, Flanged, EPDM

  • Mfr # SAMS0200-EP-304L-150

  • Zoro # G308373308


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Bolt Hole Size
0.75 in
Overall Length
6 in
Maximum Vacuum Pressure
26 in Hg @ 72F
For Fluid Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0200-EP-304L-150
Zoro #
G308373308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Bolt Hole Size
0.75 in
Overall Length
6 in
Outside Diameter
6 in
Bolt Circle Diameter
4 3/4 in
Flange Diameter
6 in

Details

Item
Expansion Joint
Maximum Vacuum Pressure
26 in Hg @ 72F
For Fluid Type
Water
For Flange Type
ANSI Class 150
Number of Bolt Holes
4
Maximum Operating Temperature
210 Degrees F
Connection Type
Flanged
Expansion Distance
3/8 in
Flange Material Grade
304
Maximum Operating Pressure
214 psi
Flange Material
Stainless Steel
Offset Distance
1/2 in
Burst Pressure
853 psi
Compression Distance
1/2 in
Joint Material
EPDM
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
For Use On
Drain
Reinforcement Material
Synthetic Fiber
Expansion Joint Type
Single Bulb
For Environment
Industries, Marine, Sanitary Locations
Minimum Operating Temperature
14 Degrees F
Maximum Off-Center Angle
15 Degrees
Bolt Hole Threading
Unthreaded

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.