Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 2 in, Flanged, Neoprene

  • Mfr # SAMS0200-NE-304L-150

  • Zoro # G808373259


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Overall Length
6 in
Bolt Hole Size
0.75 in
Reinforcement Material
Synthetic Fiber
For Use On
Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0200-NE-304L-150
Zoro #
G808373259
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
6 in
Bolt Hole Size
0.75 in
Flange Diameter
6 in
Bolt Circle Diameter
4 3/4 in
Outside Diameter
6 in

Details

Item
Expansion Joint
Reinforcement Material
Synthetic Fiber
For Use On
Drain
Offset Distance
1/2 in
Maximum Off-Center Angle
15 Degrees
For Flange Type
ANSI Class 150
For Fluid Type
Water
Joint Material
Neoprene
Connection Type
Flanged
Expansion Distance
3/8 in
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Maximum Vacuum Pressure
26 in Hg @ 72F
Flange Material Grade
304
Burst Pressure
853 psi
Flange Material
Stainless Steel
Expansion Joint Type
Single Bulb
Compression Distance
1/2 in
Number of Bolt Holes
4
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
170 Degrees F
For Environment
Industries, Marine, Sanitary Locations
Maximum Operating Pressure
214 psi
Minimum Operating Temperature
14 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.