Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 2 in, Flanged, Neoprene

  • Mfr # SAMT0200-NE-304L-150

  • Zoro # G808373280


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Overall Length
7 in
Bolt Hole Size
0.75 in
Maximum Operating Temperature
170 Degrees F
For Flange Type
ANSI Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0200-NE-304L-150
Zoro #
G808373280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
7 in
Bolt Hole Size
0.75 in
Flange Diameter
6 in
Bolt Circle Diameter
4 3/4 in
Outside Diameter
6 in

Details

Item
Expansion Joint
Maximum Operating Temperature
170 Degrees F
For Flange Type
ANSI Class 150
Bolt Hole Threading
Unthreaded
Maximum Off-Center Angle
35 Degrees
Maximum Vacuum Pressure
26 in Hg @ 72F
Expansion Distance
1 1/8 in
Number of Bolt Holes
4
For Use On
Drain
For Environment
Industries, Sanitary Locations
Maximum Operating Pressure
214 psi
Reinforcement Material
Synthetic Fiber
Joint Material
Neoprene
Burst Pressure
853 psi
Minimum Operating Temperature
14 Degrees F
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Flange Material
Stainless Steel
Flange Material Grade
304
Connection Type
Flanged
Offset Distance
1 3/4 in
For Fluid Type
Water
Compression Distance
2 in
Expansion Joint Type
Double Bulb

Description

Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 6 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.