Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 3 in, Flanged, EPDM

  • Mfr # SAMS0300-EP-304L-150

  • Zoro # G608373268


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Overall Length
6 in
Bolt Hole Size
0.75 in
For Environment
Industries, Marine, Sanitary Locations
Maximum Off-Center Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0300-EP-304L-150
Zoro #
G608373268
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Overall Length
6 in
Bolt Hole Size
0.75 in
Outside Diameter
7 1/2 in
Bolt Circle Diameter
6 in
Flange Diameter
7 1/2 in

Details

Item
Expansion Joint
For Environment
Industries, Marine, Sanitary Locations
Maximum Off-Center Angle
15 Degrees
Expansion Joint Type
Single Bulb
Flange Material
Stainless Steel
For Flange Type
ANSI Class 150
Connection Type
Flanged
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Expansion Distance
3/8 in
Minimum Operating Temperature
14 Degrees F
Maximum Vacuum Pressure
26 in Hg @ 72F
Maximum Operating Temperature
210 Degrees F
Reinforcement Material
Synthetic Fiber
Offset Distance
1/2 in
For Use On
Drain
Number of Bolt Holes
4
Joint Material
EPDM
Flange Material Grade
304
Burst Pressure
853 psi
For Fluid Type
Water
Bolt Hole Threading
Unthreaded
Compression Distance
1/2 in
Maximum Operating Pressure
214 psi

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 7 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.