Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 3 in, Flanged, Neoprene

  • Mfr # SAMS0300-NE-304L-150

  • Zoro # G308373292


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Bolt Hole Size
0.75 in
Overall Length
6 in
Maximum Operating Pressure
214 psi
Expansion Joint Type
Single Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0300-NE-304L-150
Zoro #
G308373292
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Bolt Hole Size
0.75 in
Overall Length
6 in
Bolt Circle Diameter
6 in
Flange Diameter
7 1/2 in
Outside Diameter
7 1/2 in

Details

Item
Expansion Joint
Maximum Operating Pressure
214 psi
Expansion Joint Type
Single Bulb
Compression Distance
1/2 in
Maximum Vacuum Pressure
26 in Hg @ 72F
Joint Material
Neoprene
Bolt Hole Threading
Unthreaded
For Use On
Drain
Maximum Operating Temperature
170 Degrees F
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Water
Flange Material
Stainless Steel
Maximum Off-Center Angle
15 Degrees
Offset Distance
1/2 in
Number of Bolt Holes
4
Flange Material Grade
304
Burst Pressure
853 psi
Expansion Distance
3/8 in
For Flange Type
ANSI Class 150
Connection Type
Flanged
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Reinforcement Material
Synthetic Fiber
For Environment
Industries, Marine, Sanitary Locations

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 7 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.