Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 3 in, Flanged, Neoprene

  • Mfr # SAMT0300-NE-304L-150

  • Zoro # G708373311


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Overall Length
7 in
Bolt Hole Size
0.75 in
Reinforcement Material
Synthetic Fiber
For Environment
Industries, Sanitary Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0300-NE-304L-150
Zoro #
G708373311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Overall Length
7 in
Bolt Hole Size
0.75 in
Outside Diameter
7 1/2 in
Bolt Circle Diameter
6 in
Flange Diameter
7 1/2 in

Details

Item
Expansion Joint
Reinforcement Material
Synthetic Fiber
For Environment
Industries, Sanitary Locations
Flange Material
Stainless Steel
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Maximum Operating Temperature
170 Degrees F
Maximum Vacuum Pressure
26 in Hg @ 72F
Number of Bolt Holes
4
Burst Pressure
853 psi
Maximum Off-Center Angle
35 Degrees
Bolt Hole Threading
Unthreaded
Maximum Operating Pressure
214 psi
Compression Distance
2 in
Connection Type
Flanged
Minimum Operating Temperature
14 Degrees F
For Flange Type
ANSI Class 150
Offset Distance
1 3/4 in
For Fluid Type
Water
Joint Material
Neoprene
Flange Material Grade
304
Expansion Joint Type
Double Bulb
For Use On
Drain
Expansion Distance
1 3/8 in

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 7 1/2 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.