Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 5 in, Flanged, EPDM

  • Mfr # SAMT0500-EP-304L-150

  • Zoro # G208373279


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5 in
Bolt Hole Size
0.875 in
Overall Length
9 in
Flange Material Grade
304
Maximum Operating Pressure
214 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0500-EP-304L-150
Zoro #
G208373279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
5 in
Bolt Hole Size
0.875 in
Overall Length
9 in
Bolt Circle Diameter
8 1/2 in
Flange Diameter
10 in
Outside Diameter
10 in

Details

Item
Expansion Joint
Flange Material Grade
304
Maximum Operating Pressure
214 psi
Minimum Operating Temperature
14 Degrees F
Joint Material
EPDM
Burst Pressure
853 psi
Maximum Vacuum Pressure
26 in Hg @ 72F
Expansion Distance
1 3/8 in
Offset Distance
1 9/16 in
Compression Distance
2 in
Maximum Off-Center Angle
30 Degrees
Number of Bolt Holes
8
Expansion Joint Type
Double Bulb
Bolt Hole Threading
Unthreaded
For Use On
Drain
Reinforcement Material
Synthetic Fiber
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Maximum Operating Temperature
210 Degrees F
For Flange Type
ANSI Class 150
For Environment
Industries, Sanitary Locations
Flange Material
Stainless Steel
Connection Type
Flanged
For Fluid Type
Water

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 10 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.