Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 5 in, Flanged, Neoprene

  • Mfr # SAMS0500-NE-304L-150

  • Zoro # G608373312


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5 in
Bolt Hole Size
0.875 in
Overall Length
6 in
Reinforcement Material
Synthetic Fiber
Maximum Vacuum Pressure
26 in Hg @ 72F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0500-NE-304L-150
Zoro #
G608373312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
5 in
Bolt Hole Size
0.875 in
Overall Length
6 in
Bolt Circle Diameter
8 1/2 in
Outside Diameter
10 in
Flange Diameter
10 in

Details

Item
Expansion Joint
Reinforcement Material
Synthetic Fiber
Maximum Vacuum Pressure
26 in Hg @ 72F
Bolt Hole Threading
Unthreaded
Compression Distance
5/8 in
Minimum Operating Temperature
14 Degrees F
Maximum Off-Center Angle
15 Degrees
Joint Material
Neoprene
Burst Pressure
853 psi
For Use On
Drain
Maximum Operating Temperature
170 Degrees F
Expansion Distance
3/8 in
For Fluid Type
Water
Flange Material Grade
304
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Number of Bolt Holes
8
For Environment
Industries, Marine, Sanitary Locations
Expansion Joint Type
Single Bulb
Offset Distance
1/2 in
Flange Material
Stainless Steel
Connection Type
Flanged
For Flange Type
ANSI Class 150
Maximum Operating Pressure
214 psi

Description

Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 10 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.