Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 6 in, Flanged, EPDM

  • Mfr # SAMS0600-EP-304L-150

  • Zoro # G508373290


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
0.875 in
Maximum Operating Temperature
210 Degrees F
For Fluid Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0600-EP-304L-150
Zoro #
G508373290
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6 in
Overall Length
6 in
Bolt Hole Size
0.875 in
Bolt Circle Diameter
9 1/2 in
Flange Diameter
11 in
Outside Diameter
11 in

Details

Item
Expansion Joint
Maximum Operating Temperature
210 Degrees F
For Fluid Type
Water
Flange Material
Stainless Steel
For Use On
Drain
For Flange Type
ANSI Class 150
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
214 psi
Flange Material Grade
304
Reinforcement Material
Synthetic Fiber
Maximum Vacuum Pressure
26 in Hg @ 72F
Maximum Off-Center Angle
15 Degrees
Expansion Distance
3/8 in
Bolt Hole Threading
Unthreaded
Expansion Joint Type
Single Bulb
Compression Distance
5/8 in
Burst Pressure
853 psi
Number of Bolt Holes
8
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Connection Type
Flanged
For Environment
Industries, Marine, Sanitary Locations
Joint Material
EPDM
Offset Distance
1/2 in

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 11 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.