Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 6 in, Flanged, EPDM

  • Mfr # SAMT0600-EP-304L-150

  • Zoro # G408373239


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Bolt Hole Size
0.875 in
Overall Length
9 in
Burst Pressure
853 psi
Expansion Joint Type
Double Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0600-EP-304L-150
Zoro #
G408373239
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6 in
Bolt Hole Size
0.875 in
Overall Length
9 in
Bolt Circle Diameter
9 1/2 in
Flange Diameter
11 in
Outside Diameter
11 in

Details

Item
Expansion Joint
Burst Pressure
853 psi
Expansion Joint Type
Double Bulb
For Use On
Drain
Number of Bolt Holes
8
Offset Distance
1 9/16 in
Reinforcement Material
Synthetic Fiber
Minimum Operating Temperature
14 Degrees F
Connection Type
Flanged
Compression Distance
2 in
Expansion Distance
1 3/8 in
Maximum Vacuum Pressure
26 in Hg @ 72F
Maximum Operating Pressure
214 psi
For Flange Type
ANSI Class 150
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Joint Material
EPDM
Maximum Off-Center Angle
30 Degrees
Bolt Hole Threading
Unthreaded
Flange Material
Stainless Steel
For Fluid Type
Water
Flange Material Grade
304
For Environment
Industries, Sanitary Locations
Maximum Operating Temperature
210 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 11 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.