Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 6 in, Flanged, Neoprene

  • Mfr # SAMT0600-NE-304L-150

  • Zoro # G208373231


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Overall Length
9 in
Bolt Hole Size
0.875 in
Compression Distance
2 in
Expansion Joint Type
Double Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0600-NE-304L-150
Zoro #
G208373231
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6 in
Overall Length
9 in
Bolt Hole Size
0.875 in
Bolt Circle Diameter
9 1/2 in
Flange Diameter
11 in
Outside Diameter
11 in

Details

Item
Expansion Joint
Compression Distance
2 in
Expansion Joint Type
Double Bulb
Maximum Operating Pressure
214 psi
Connection Type
Flanged
Minimum Operating Temperature
14 Degrees F
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Maximum Vacuum Pressure
26 in Hg @ 72F
Burst Pressure
853 psi
Maximum Operating Temperature
170 Degrees F
Joint Material
Neoprene
Expansion Distance
1 3/8 in
Maximum Off-Center Angle
30 Degrees
For Use On
Drain
For Environment
Industries, Sanitary Locations
Bolt Hole Threading
Unthreaded
Offset Distance
1 9/16 in
For Fluid Type
Water
For Flange Type
ANSI Class 150
Flange Material Grade
304
Flange Material
Stainless Steel
Number of Bolt Holes
8
Reinforcement Material
Synthetic Fiber

Description

Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 11 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.