Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 8 in, Flanged, EPDM

  • Mfr # SAMS0800-EP-304L-150

  • Zoro # G608373251


product price: $1,343.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Overall Length
6 in
Bolt Hole Size
0.875 in
Offset Distance
1/2 in
Maximum Off-Center Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMS0800-EP-304L-150
Zoro #
G608373251
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
8 in
Overall Length
6 in
Bolt Hole Size
0.875 in
Bolt Circle Diameter
11 3/4 in
Flange Diameter
13 1/2 in
Outside Diameter
13 1/2 in

Details

Item
Expansion Joint
Offset Distance
1/2 in
Maximum Off-Center Angle
15 Degrees
Minimum Operating Temperature
14 Degrees F
Number of Bolt Holes
8
Connection Type
Flanged
Burst Pressure
853 psi
Maximum Operating Pressure
214 psi
Maximum Vacuum Pressure
26 in Hg @ 72F
Joint Material
EPDM
Maximum Operating Temperature
210 Degrees F
Bolt Hole Threading
Unthreaded
Compression Distance
5/8 in
For Environment
Industries, Marine, Sanitary Locations
For Fluid Type
Water
For Flange Type
ANSI Class 150
Reinforcement Material
Synthetic Fiber
For Use On
Drain
Expansion Joint Type
Single Bulb
Expansion Distance
3/8 in
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation
Flange Material
Stainless Steel
Flange Material Grade
304

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 13 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.