Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 8 in, Flanged, EPDM

  • Mfr # SAMT0800-EP-304L-150

  • Zoro # G808373303


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Overall Length
13 in
Bolt Hole Size
0.875 in
Maximum Vacuum Pressure
26 in Hg @ 72F
Bolt Circle Diameter
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0800-EP-304L-150
Zoro #
G808373303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
8 in
Overall Length
13 in
Bolt Hole Size
0.875 in
Bolt Circle Diameter
11 3/4 in
Outside Diameter
13 1/2 in
Flange Diameter
13 1/2 in

Details

Item
Expansion Joint
Maximum Vacuum Pressure
26 in Hg @ 72F
Flange Material Grade
304
Expansion Distance
1 3/8 in
Number of Bolt Holes
8
For Environment
Industries, Sanitary Locations
Burst Pressure
853 psi
Joint Material
EPDM
Flange Material
Stainless Steel
Offset Distance
1 3/8 in
For Use On
Drain
Compression Distance
2 3/8 in
Connection Type
Flanged
Bolt Hole Threading
Unthreaded
Maximum Operating Temperature
210 Degrees F
Expansion Joint Type
Double Bulb
Maximum Off-Center Angle
30 Degrees
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
For Flange Type
ANSI Class 150
Minimum Operating Temperature
14 Degrees F
Reinforcement Material
Synthetic Fiber
For Fluid Type
Water
Maximum Operating Pressure
214 psi

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 13 1/2 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.