Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 8 in, Flanged, Neoprene

  • Mfr # SAMT0800-NE-304L-150

  • Zoro # G608373282


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8 in
Bolt Hole Size
0.875 in
Overall Length
13 in
Expansion Joint Type
Double Bulb
Flange Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMT0800-NE-304L-150
Zoro #
G608373282
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
8 in
Bolt Hole Size
0.875 in
Overall Length
13 in
Bolt Circle Diameter
11 3/4 in
Outside Diameter
13 1/2 in
Flange Diameter
13 1/2 in

Details

Item
Expansion Joint
Expansion Joint Type
Double Bulb
Flange Material
Stainless Steel
Connection Type
Flanged
For Use On
Drain
Flange Material Grade
304
Maximum Operating Pressure
214 psi
Reinforcement Material
Synthetic Fiber
Joint Material
Neoprene
Maximum Off-Center Angle
30 Degrees
For Fluid Type
Water
Expansion Distance
1 3/8 in
Maximum Vacuum Pressure
26 in Hg @ 72F
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Burst Pressure
853 psi
Minimum Operating Temperature
14 Degrees F
Offset Distance
1 3/8 in
Bolt Hole Threading
Unthreaded
Number of Bolt Holes
8
For Flange Type
ANSI Class 150
For Environment
Industries, Sanitary Locations
Compression Distance
2 3/8 in
Maximum Operating Temperature
170 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 0.875 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 13 1/2 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.