Shop API

Exp.Joint, DoubleBulb, SS, 2-1/2", Flange

  • Mfr # SAMT0250-NE-304L-150
  • Zoro # G308373230

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2 in
Overall Length
7 in
Bolt Hole Size
0.75 in
Burst Pressure
853 psi
Flange Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAMT0250-NE-304L-150
Zoro #
G308373230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 1/2 in
Overall Length
7 in
Bolt Hole Size
0.75 in
Bolt Circle Diameter
5 1/2 in
Flange Diameter
7 in
Outside Diameter
7 in
Wire Rope Length
7 in
Length
7 in
Fits Chest Size
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)

Details

Item
Expansion Joint
Burst Pressure
853 psi
Flange Material
Stainless Steel
Expansion Distance
1 1/8 in
Maximum Operating Pressure
214 psi
Connection Type
Flanged
Maximum Vacuum Pressure
26 in Hg @ 72F
For Flange Type
ANSI Class 150
Joint Material
Neoprene
Maximum Off-Center Angle
35 Degrees
Flange Material Grade
304
Offset Distance
1 3/4 in
For Fluid Type
Water
Maximum Operating Temperature
170 Degrees F
Reinforcement Material
Synthetic Fiber
For Environment
Industries, Sanitary Locations
Compression Distance
2 in
Minimum Operating Temperature
14 Degrees F
Number of Bolt Holes
4
Expansion Joint Type
Double Bulb
Features
Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge)
Seal Material
Neoprene
For Use On
Drain
Bolt Hole Threading
Unthreaded
Standards
ANSI 125150
Fitting Side B Type
Flange

Description

Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 0.75 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Flange Diameter 7 in, Flange Material Stainless Steel, Flange Material Finish Not Applicable, Flange Material Grade 304, For Fluid Type Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.