
1-1/2" FNPT Bronze Ball Valve 2-Way
Mfr # 77CLF10701A
Zoro # G3956471
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77CLF10701A
Zoro #
G3956471
UPC #
670750351495
Country of Origin
United States
Dimensions
Pipe Size
1 1/2 in
Overall Length
4.11 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Length
5.37 in
Nominal Valve Size
1 1/2 in
Handle Height
2.9 in
Description
Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.