Zoro Homepage

Y Strainer, 1-1/4" Pipe, FNPT x FNPT, Lead Free Bronze, 400 psi at 210 Degrees F WOG

  • Mfr # 59LF006P2

  • Zoro # G5274236


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
450 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59LF006P2
Zoro #
G5274236
UPC #
670750658242
Country of Origin
United States

Dimensions

Pipe Size
1-1/4"
Length
5-1/8"
Width
5-1/8"
Height
4-1/4"
Mesh Size
16 mesh
Port 2 Connection Size
1 1/4 in
Port 3 Connection Size
3/4 in
Port 1 Connection Size
1 1/4 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
450 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Lead Free Bronze
Max. Pressure
400 psi at 210 Degrees F WOG
Gasket Material
PTFE
Class
400 CWP-125 SWP
Mesh
0.016"
Standards
ARRA Certified, CRN 0E8959.5, NSF /ANSI 372
Microns
840
Blow-off Port
3/4"
Screen Area
0.03 sq. in.
Port 2 Gender
Female
Port 1 Connection Type
NPT
Port 3 Gender
Female
Series
59LF
Maximum Pressure at 100 deg F
400 psi @ 150 Degrees F
Includes Screen
Yes
Maximum Pressure
CWP: 400 psi, SWP: 125 psi
For Use With
Water
Maximum Temperature
353 Degrees F
Micron Rating
840 micron
Blow Off Port
3/4 in
Seal Material
PTFE
Port 1 Gender
Female
Port 2 Connection Type
NPT
Port 3 Connection Type
NPT
Strainer Type
Mesh

Description

Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 5 1/8 in, Height 4 1/4 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0469 in, Housing Material Bronze, Class 400 CWP-125 SWP, For Use With Water, Includes Screen Screen Included, Maximum Pressure 400 psi, Maximum Temperature 353 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.