1-1/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK

  • Mfr # POLYPC11410PK

  • Zoro # G504327044


product price: $3.89
/pk 10, $0.39/ea
Sold in multiples of 3 for $11.67

Key Features

Material
Stainless Steel
For Use With
Polyethylene Pipe
Features
Corrosion Resistant, Lead Free, Underground Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLYPC11410PK
Zoro #
G504327044
UPC #
670750749452
Country of Origin
China

Details

Material
Stainless Steel
For Use With
Polyethylene Pipe
Features
Corrosion Resistant, Lead Free, Underground Use

Description

The Apollo 1-1/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack) are ideal for providing a uniform, tamper-resistant seal. These durable stainless-steel clamps are easy to install. Maximum working pressure is 100 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.