Shop APOLLO VALVES

1-1/4" Press Brass Ball Valve Inline

  • Mfr # 77VLF10601

  • Zoro # G5273003


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead Free Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77VLF10601
Zoro #
G5273003
UPC #
670750208959
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.22 in
Nominal Valve Size
1 1/4 in
Handle Length
4.75 in
Handle Height
2.44 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Ball Material
Lead Free Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), Material Quality C27451 (Lead-Free)
Compliance
ISO 9001
Temp. Range
0 Degrees F to 250 Degrees F
Body Material
Brass
Handle Material
Plated Steel, PVC
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Features
Press End Connections
Stem Material
Brass
Max. Pressure
250 PSI CWP
Seal Material
EPDM
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
Press
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
15 psi
Color - Valve Handle
Yellow
Operating Temperature - Maximum
250 Degrees F
Coefficient of Volume (Cv)
0.01
Connection Type - Side 1
Press
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Operating Temperature - Minimum
0 Degrees F
Valve Series
77V
Maximum Pressure - Operating
300 psi
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.