Zoro Homepage

1 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle

  • Mfr # FSBBV1TX

  • Zoro # G304266161


product price: $24.89
/ea

Key Features

Body Style
Ball
For Media
Indoor, Outdoor
Connection Type
PTC x PTC
Hose Outside Dia. (In.)
1 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBBV1TX
Zoro #
G304266161
UPC #
191988004057
Country of Origin
China

Dimensions

Hose Outside Dia. (In.)
1 in
Overall Width
5.99 in
Overall Length
3.1 in
Overall Height
3.1 in

Details

Body Style
Ball
For Media
Indoor, Outdoor
Connection Type
PTC x PTC
Body Material
Brass
Max. Pressure
200 PSI
Features
Quarter-Turn
Hose I.D.
1 in

Description

The 1 in. Tectite by Apollo Push-To-Connect Compact Ball Valve with conceal lock technology is a combination of several innovative concepts. It is the most compact ball valve is the Tectite by Apollo range and it features a patented lockable handle that allows the user to lock the valve in the open position, closed position or unlocked. It is the fastest, cleanest and simplest way to install or replace a ball valve on copper, CPVC, PE-RT and PEX piping systems without the use of tools, solder, open flame or glue. The quarter turn, single lever control allows for simple control of water flow in hydronic and potable water systems. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, valves may be rotated for simpler installation in tight spaces. The valve includes both red and blue handle inserts to all the user to indicate hot and cold water lines with just a glance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.