Zoro Homepage

1 in. Brass Push-to-Connect PVC Slip Repair Coupling

  • Mfr # FSBIPSC1SL

  • Zoro # G804266067


product price: $21.99
/ea

Key Features

Special Features
Lead Free, Corrosion Resistant
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBIPSC1SL
Zoro #
G804266067
UPC #
191988003869
Country of Origin
China

Details

Special Features
Lead Free, Corrosion Resistant
Material
Brass

Description

The Tectite by Apollo 1 in. Brass Push-To-Connect PVC (Iron Pipe Size) Slip Repair Coupling is an innovation designed to make a quick repairs to Schedule 40, Schedule 80 and Schedule 120 PVC pipe. The slip capability allows a section (up to 2 in.) of pipe to be cut out allowing for the easy installation of the fitting where rigid pipes do not allow movement. Simply insert the slip coupling on to the pipe and using the Tectite by Apollo demount clip (included) to slip the fitting back onto the other end of pipe completing the connection. Great for emergencies and freeze repairs, the Tectite by Apollo Push-To-Connect PVC (Iron Pipe Size) Slip Repair Coupling is the fastest, cleanest and simplest way to repair PVC pipe without the use of tools, solder, open flame or glue. Unlike standard PVC repair methods, Tectite by Apollo Push-To-Connect PVC (Iron Pipe Size) Slip Repair Couplings can be installed in wet conditions Fitting removal and reuse is just as simple using a simple demount clip (included). After assembly, fitting may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.