Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. IPS x 1 in. CTS Brass Push-to-Connect Conversion Coupling

  • Mfr # FSBIPSC1

  • Zoro # G904266066


product price: $13.99
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Coupling
Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable
Material
Brass
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBIPSC1
Zoro #
G904266066
UPC #
670750968013
Country of Origin
China

Dimensions

Length
2.68 in

Details

Item
Fittings & Connectors
Basic Fitting Material
Brass
Fitting Connection Type
Coupling
Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable
Material
Brass
Color
Brass

Description

The 1 in. Tectite by Apollo Push-to-Connect IPS (Iron Pipe Size) x CTS (Copper Tube Size) conversion coupling is the fastest, cleanest and simplest way to transition from SCH40/80/120 pipe to any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.