
1 in. PEX-A Barb Inlet x 3/4 in. PEX-A Barb Outlet x 1/2 PEX-A Barb Poly-Alloy 4-Port Open Manifold
Mfr # EPXM4PTO1
Zoro # G704265771
product price:Â $14.75
/eaKey Features
Material
Plastic
Features
Lead Free, Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPXM4PTO1
Zoro #
G704265771
UPC #
191988001803
Country of Origin
China
Details
Material
Plastic
Features
Lead Free, Corrosion Resistant
Description
The Apollo ExpansionPEX 1 in. Poly-Alloy PEX-A Barb Inlet x 3/4 in. PEX-A Barb Outlet x 1/2 in. PEX-A Barb 4-Port Open Manifold is simple to install. Apollo ExpansionPEX barb fittings are a key component to one of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo ExpansionPEX couplings must be secured into place Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo ExpansionPEX system is a comprehensive piping system comprised of lead free brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. A cold-expansion tool (sold separately) is required for installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.