1 in. Poly Alloy Test Plug, PK10
- Mfr # EPXPAP110PK
- Zoro # G205897105
product price:
$
28.99
/pk of 10, $2.90/ea
Key Features
Basic Fitting Material
Poly Alloy
Fitting Connection Type
Barb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPXPAP110PK
- Zoro #
- G205897105
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Fittings & Connectors
- Basic Fitting Material
- Poly Alloy
- Fitting Connection Type
- Barb
- Color
- Black
Description
1"PEX A PLUG Poly Alloy. Used to permanently or temporary cap off the ends of the PEX tubing for purposes such as pressure testing. They can also be used to prevent dirt, dust and debris from entering the open ends of PEX tubing during construction. For u
- • Designed exclusively for use with Pex A piping systems in potable water systems to control flow of water to all fixtures
- • Full flow for maximum water output
- • Fitting must be secured to Pex A pipe using Apollo expansion sleeves or other PEX A expansion sleeves
- • A cold expansion tool (sold seperately) is required for installation
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.