Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Polypropylene Blue Twister Insert 90-Degree Elbow

  • Mfr # ABTE1

  • Zoro # G204265943


product price: $0.87
/ea
Sold in multiples of 13 for $11.31

Key Features

Special Features
Corrosion Resistant, Lead Free, Underground Use
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABTE1
Zoro #
G204265943
UPC #
670750848063
Country of Origin
China

Details

Special Features
Corrosion Resistant, Lead Free, Underground Use
Material
Polypropylene

Description

This innovative and patented Twist-In polypropylene 1 in. elbow connects 2-sections of IPS-sized polyethylene pipe or hose to one another. There is no restriction on the number of connections that can be made to achieve desire pipe length. For an additionally secure connection is recommended that stainless steel clamps are used to secure fitting to pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.