Zoro Homepage

1 in. x 1-1/4 in. Blue Twister Polypropylene Insert Coupling

  • Mfr # ABTC1114

  • Zoro # G504265933


product price: $1.49
/ea
Sold in multiples of 8 for $11.92

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Special Features
Corrosion Resistant, Lead Free, Underground Use
Overall Pipe Length
3.5 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABTC1114
Zoro #
G504265933
UPC #
670750847950
Country of Origin
China

Dimensions

Overall Pipe Length
3.5 in

Details

Item
Fittings & Connectors
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Special Features
Corrosion Resistant, Lead Free, Underground Use
Material
Polypropylene
Color
Blue

Description

This innovative and patented Twist-In polypropylene coupling connects 2 sections of IPS-sized polyethylene pipe or hose to one another. There is no restriction on the number of connections that can be made to achieve desire pipe length. For an additionally secure connection is recommended that stainless steel clamps are used to secure fitting to pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.