Zoro Homepage

1 in. x 100 ft. Red PEX-A Pipe in Solid

  • Mfr # EPPR1001S

  • Zoro # G704326977


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Length
1200
Max. Pressure
160 psi
Width
1.13
Weight
17.2
Depth
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPPR1001S
Zoro #
G704326977
UPC #
850003465364
Country of Origin
United States

Dimensions

Length
1200
Width
1.13
Depth
1.13
Connection Size (In.)
1 in. x 1 in.

Details

Max. Pressure
160 psi
Weight
17.2
Connection
Expansion Method
Fits
PEX
Material
Cross-Linked Polyethylene

Description

Apollo ExpansionPEX is cross-linked polyethylene tubing designed for use within potable water piping systems. Produced using a Peroxide method, Apollo ExpansionPEX is PEX-a pipe. Having been in use for over 50 years PEX-a pipe has the highest rate of cross-linking of any PEX pipe. Apollo ExpansionPEX is the most flexible PEX pipe available. Apollo ExpansionPEX Pipe provides superior durability, corrosion resistance and flexibility for the most demanding environments. Apollo ExpansionPEX is available in red, white and blue for the simple identification of cold water, hot water and main water lines. The Apollo ExpansionPEX system is a comprehensive cold expansion piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.