Zoro Homepage

1 in. x 3/4 in. Blue Twister Polypropylene Insert Coupling

  • Mfr # ABTC134

  • Zoro # G904265946


product price: $0.92
/ea
Sold in multiples of 10 for $9.20

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Overall Pipe Length
3.25 in
Color
Blue
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABTC134
Zoro #
G904265946
UPC #
670750848018
Country of Origin
China

Dimensions

Overall Pipe Length
3.25 in

Details

Item
Fittings & Connectors
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Coupling
Color
Blue
Material
Polypropylene
Special Features
Corrosion Resistant, Lead Free, Underground Use

Description

This innovative and patented Twist-In polypropylene coupling connects 2-sections of IPS-sized polyethylene pipe or hose to one another. There is no restriction on the number of connections that can be made to achieve desire pipe length. For an additionally secure connection is recommended that stainless steel clamps are used to secure fitting to pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.