Zoro Homepage

1" Press Lead Free Bronze Ball Cone Check Valve

  • Mfr # 61LF10501PR

  • Zoro # G4654526


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Press
Connection
Press
Body Material
Lead Free Bronze
Spring Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LF10501PR
Zoro #
G4654526
UPC #
670750663703
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe or Tube Size - Check Valves
1 in
Width
5 13/16 in
Size
1"
Length
5 51/64 in
Overall Length
5.8 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves 15 psi WSP, Seat Material RPTFE, Spring Material 316 Stainless Steel, Flow - Valves 6 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.