Shop APOLLO VALVES

Manual 2-Way Ball Valve, Sweat, Bronze

  • Mfr # 7720501

  • Zoro # G1020941


product price:  $59.89
/ea

Key Features

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7720501
Zoro #
G1020941
UPC #
670750707216
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.6 in
Connection Size - Side 2
1 in
Handle Length
5.5 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Sweat x Sweat
Item
Ball Valve
Ball Valve Product Group
Manual
Handle Type
Lever
Compliance
ISO 9001
Handle Material
Plated Steel
Stem Type
Blowout Resistant
Seat Material
PTFE
Features
Mounting Pad for Actuation
Temp. Range
Up to 500 Degrees F
Body Material
Bronze
Max. Pressure
600 PSI CWP
Stem Material
Brass
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 1
Sweat
Handle - Locking
Non-Locking
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
0.01
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
500 Degrees F
Color - Valve Handle
Yellow
Maximum Pressure - Steam
150 psi
Operating Temperature - Minimum
0 Degrees F
Color - Valve Body
Bronze
Valve Series
77
Valve Construction
Two-Piece
Maximum Pressure - Operating
600 psi
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.