1" Sweat Bronze Ball Valve Inline

  • Mfr # 82LF24501

  • Zoro # G5274342


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82LF24501
Zoro #
G5274342
UPC #
670750771446
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.87 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Stem Material
316 Stainless Steel
Body Material
Bronze
Features
Blue Hang Tag, White Grip
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Compliance
ISO 9001
Max. Pressure
600 PSI CWP
Handle Type
Lever
Seat Material
PTFE
Temp. Range
-20 Degrees to 450 Degrees F
Stem Type
Blowout Resistant
Handle Material
Zinc-Plated Steel
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Three Piece
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
White
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
0.01
Vented Ball Valve
Vented
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
Connection Type - Side 2
Sweat
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
400 Degrees F
Color - Valve Body
Bronze
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.