1001205245 Degrees Elbow
- Mfr # 10012052
- Zoro # G525074330
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Finish
Milled
Fitting Side 2 Copper Tube Size
1/2 in
Overall Length
5 7/8 in
Application
Sprinkler, Climate Control
Fitting Side 2 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012052
- Zoro #
- G525074330
- UPC #
- 683264120525
- Country of Origin
- Hungary
- Finish
- Milled
- Item
- Crimp Elbow
- Application
- Sprinkler, Climate Control
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Overall Length
- 5 7/8 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 2 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 7/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.