Shop APOLLO
See all product information
Create Account
10012074
- Mfr # 10012074
- Zoro # G425074539
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
O-Ring Material
EPDM
Fitting Material
Copper
Center Stop Type
No Center Stop
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Fitting Side 1 Tube Outer Diameter
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012074
- Zoro #
- G425074539
- UPC #
- 683264120747
- Country of Origin
- Hungary
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
- Fitting Side 2 Connection Type
- FTG
- For Media Type
- Non-Potable Water, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Application
- Sprinkler, Climate Control
- Fitting Features
- Rigid
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Item
- Crimp Elbow
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Finish
- Milled
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C12200
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 4 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Overall Length
- 10 31/32 in
- Fitting Side 2 Copper Tube Size
- 4 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 10 31/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.