Shop APOLLO
See all product information
Create Account
1006610190 Degrees Elbow - Reducing
- Mfr # 10066101
- Zoro # G125074563
product price:Â
$
10.69
/ea
Key Features
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Material
Copper
Fitting Side 2 Copper Tube Size
1/2 in
Resistance Properties
Corrosion-Resistant
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066101
- Zoro #
- G125074563
- UPC #
- 683264661011
- Country of Origin
- United States
- Fitting Material
- Copper
- Resistance Properties
- Corrosion-Resistant
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Cooling, Climate Control, Vacuum
- Item
- Crimp Elbow
- Color
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 3 21/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 21/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.