1007536690 Degrees Elbow - Drop Ear
- Mfr # 10075366
- Zoro # G925075715
product price:Â
$
21.85
/ea
Key Features
Fitting Side 2 Copper Tube Size
1/2 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Tube Outer Diameter
5/8 in
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075366
- Zoro #
- G925075715
- UPC #
- 683264753662
- Country of Origin
- United States
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 2 Connection Type
- FNPT
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Fitting Side 1 Connection Type
- Press-fit
- Finish
- Milled
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Color
- Brass, Copper
- Item
- Crimp Elbow
- Compatible Copper Tube Type
- Type K, Type L, Type M
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 2 23/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 23/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.