Shop APOLLO
See all product information
Create Account
1007555490 Degrees Elbow
- Mfr # 10075554
- Zoro # G025074427
product price:Â
$
4.45
/ea
Sold in multiples of 3 for
$13.35
Key Features
Application
Cooling, Climate Control, Sprinkler, Vacuum
O-Ring Material
EPDM
Compatible Tube Material
Copper
Center Stop Type
No Center Stop
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075554
- Zoro #
- G025074427
- UPC #
- 683264755543
- Country of Origin
- United States
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
- Item
- Crimp Elbow
- Center Stop Type
- No Center Stop
- Fitting Material
- Copper
- Material Grade
- C12200
- Resistance Properties
- Corrosion-Resistant
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
Dimensions
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Overall Length
- 1 31/32 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 31/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.