Shop APOLLO VALVES

1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 8210301

  • Zoro # G1409362


product price:  $55.66
/ea

Key Features

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8210301
Zoro #
G1409362
UPC #
670750720703
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.81 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Height
1.93 in
Handle Length
4.87 in

Details

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Handle Material
PVC, Zinc-Plated Steel
Body Material
Bronze
Stem Material
Brass
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
600 PSI CWP
Features
In-Line Repairable
Stem Type
Blowout Resistant
Handle Type
Lever
Ball Valve Product Group
Manual
Compliance
ISO 9001
Seal Material
PTFE
Type
Three Piece
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
500 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
0.01
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Yellow
Color - Valve Body
Bronze
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Valve Series
82
Maximum Pressure - Operating
600 psi
Manufacturer Warranty
5 yr
Valve Construction
Three-Piece
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.