1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 82LF14301

  • Zoro # G5274306


product price:  $87.89
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82LF14301
Zoro #
G5274306
UPC #
670750770319
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.81 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Body Material
Bronze
Features
Blue Hang Tag, White Grip
Max. Pressure
600 PSI CWP
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Stem Material
316 Stainless Steel
Handle Type
Lever
Stem Type
Blowout Resistant
Handle Material
Zinc-Plated Steel
Ball Valve Product Group
Manual
Compliance
ISO 9001
Temp. Range
-20 Degrees to 450 Degrees F
Seal Material
PTFE
Type
Three Piece
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Operating Temperature - Maximum
400 Degrees F
Vented Ball Valve
Vented
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Maximum Pressure - Steam
150 PSI WSP
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.01
Connection Type - Side 2
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Color - Valve Handle
White
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
-20 Degrees F
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.