
1/2 in. Brass PEX-A Barb x 1/2 in. Female Sweat Adapter
Mfr # EPXFS1212
Zoro # G704265757
product price: $2.45
/eaSold in multiples of 5 for $12.25
Key Features
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPXFS1212
Zoro #
G704265757
UPC #
850003465203
Country of Origin
China
Details
Material
Brass
Description
The Apollo ExpansionPEX 1 in. Brass PEX-a Barb x 1 in. Female Sweat Adapter is simple to install is designed as an economical solution for the transition from copper tubing to PEX-a tubing. Apollo ExpansionPEX barb fittings are a key component to one of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo ExpansionPEX couplings must be secured into place Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo ExpansionPEX system is a comprehensive piping system comprised of lead free brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. A cold-expansion tool (sold separately) is required for installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.