1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Female Sweat Adapter

  • Mfr # EPXFS1234

  • Zoro # G904265823


product price:  $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPXFS1234
Zoro #
G904265823
UPC #
670750840296
Country of Origin
China

Details

Material
Brass

Description

The Apollo ExpansionPEX 1/2 in. Brass PEX-A Barb x 3/4 in. Reducing Female Sweat Adapter is simple to install is designed as an economical solution for the transition from copper tubing to PEX-A tubing. Apollo ExpansionPEX barb fittings are a key component to one of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, Apollo ExpansionPEX couplings must be secured into place Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo ExpansionPEX system is a comprehensive piping system comprised of lead free brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. A cold-expansion tool (sold separately) is required for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.