Zoro Homepage

1/2 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Adapter Tee

  • Mfr # APXMT12

  • Zoro # G804265596


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Brass
Features
Lead Free, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APXMT12
Zoro #
G804265596
UPC #
670750570735
Country of Origin
China

Details

Material
Brass
Features
Lead Free, Corrosion Resistant

Description

The ApolloPEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter Tee is simple to install and can be used to create 2 outlets where only one is available at a female pipe thread connection. ApolloPEX barb fittings are a key component of the most economical potable water piping systems. Also capable of integration into hydronic heating systems, ApolloPEX adapters can be secured into place using copper crimps, stainless steel pinch clamps or stainless steel crimp sleeves (all sold separately). The ApolloPEX system is a comprehensive piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.