Zoro Homepage

1/2 in. Brass Push-To-Connect Street 90-Degree Elbow

  • Mfr # FSBE12STR

  • Zoro # G704265993


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Brass
Special Features
Lead Free, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBE12STR
Zoro #
G704265993
UPC #
670750817830
Country of Origin
China

Details

Material
Brass
Special Features
Lead Free, Corrosion Resistant

Description

The 1/2 in. Tectite by Apollo Push-to-Connect Street Elbow is unique in that one end of the fitting is push-to-connect and the other end is street or CTS stem which means that it can be inserted into any existing or new push-to-connect fitting. This capability allows the user to make tight turns out of tees, valves, manifolds that may have required additional fittings or pipe sections before. It is the fastest, cleanest and simplest way to create a 90° Joint of any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.